
Chocolate Cork Bulletin Board, Satin Aluminum Frame, 4ft H x 7ft 4in W
Mfr # AKCH47
Zoro # G212311236
product price:Â $367.99
/eaKey Features
Width
87.91 in
Height
48.5 in
Size
87.91 in W x 48.5 in H
Board Material
Cork
Board Color
Chocolate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AKCH47
Zoro #
G212311236
UPC #
014935400033
Country of Origin
United States
Dimensions
Width
87.91 in
Height
48.5 in
Size
87.91 in W x 48.5 in H
Depth
0.63 in
Details
Board Material
Cork
Board Color
Chocolate
Frame Color
Satin
Mounting Type
Wall Mount
Frame Material
Aluminum
Dry Erase Surface Type
Non-Magnetic
Corner Shape
Rectangle
Description
Ghent's corkboards are aluminum framed communication tools. The large grained chocolate cork surface is smooth, resilient and self-healing to remain soft and pliable for years.Ghent produces the chocolate cork color by taking its natural cork through a burning process that produces a unique appearance on each board, adding texture and visual interest. Because of the burning process, each board can have some color variation. The corktackboardcan be sanitized with bleach or peroxide solutions without harming the surface and color. Each board is shipped to you in Ghent's worry-free packaging. Cork Bulletin Boards are backed by Ghent's 10-year guarantee.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.