Coda Low Profile Circular Glassboard, Magnetic, 24'' Diameter, Green
- Mfr # CDAGM24GN
- Zoro # G815764347
Key Features
Specifications
Details
- MFR #
- CDAGM24GN
- Zoro #
- G815764347
- UPC #
- 14935313692
- Country of Origin
- United States
- Board Material
- Glass
- Board Color
- Green
- Features
- Accepts Magnets
- Standards
- TAA Compliant
- Green Program
- BIFMA Level 2 Certified
- Magnetic or Non-Magnetic
- Magnetic
Dimensions
- Width
- 24 in
- Height
- 24 in
- Size
- 24" Diameter
- Depth
- 0.5 in
Description
Bring in the fun and whimsy with Ghent's Coda Glass Whiteboard. Offers a unique, long-lasting alternative to the traditional whiteboard that is also sustainable. Coda Circle Glassboards have obtained BIFMA's LEVEL2 sustainability certification, the most comprehensive sustainability certification available. The 1/4" tempered glass is made from recycled glass and sand that has been thermally treated for strength and safety and is back painted with water-based paint to add a pop of color. Our non-porous glassboards do not absorb ink, meaning the dry erase surface will not stain or leave behind writing. Ghent's Coda Glassboard is the perfect addition to a classroom, library, or modern office. Use a single glassboard to create one focal point or multiple in varied sizes and colors to create functional artwork. The glass whiteboard includes 4 markers, an eraser, and a marker holder to keep tools close by. Our boards are shipped to you in Ghent's worry-free packaging, designed specifically for shipping glassboards.
- Circle shape is a unique alternative to a normal glassboard.
- Achieved LEVEL® 2 sustainability certification.
- Clean Air Gold certified; meets CDPH Standard V 1.2-2017.
- Low profile 1⁄4" tempered, safety glass hangs 1⁄2" off the wall.
- Includes 4 markers, an eraser, and a holder which can be mounted on the board or the wall.
- 50-year Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.