Shop All Dry Erase Boards
Ghent
Coda Low Profile Circular Non-Magnetic Glassboard, 48 Diameter, White Surface
Mfr # CDAGN48WH
Zoro # G810035961
product price: $1,106.99
/ea
Free Shipping & Returns
$1,106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Glass
- Overall Height 48"
- Overall Width 48"
- Includes (4) Markers; Eraser; Holder
Product Information
- Brand Ghent
- MFR # CDAGN48WH
- Zoro # G810035961
- UPC # 14935314873
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Overall Height | 48" |
Overall Width | 48" |
Depth | 0.5" |
Details
Description
Ghent's Coda Glass Whiteboard offers a unique, long-lasting alternative to the traditional whiteboard. The 1/4 tempered glass is made from recycled glass and sand that's been thermally treated for strength and safety. The non-porous glassboard won't absorb ink, meaning the dry erase surface won't stain or ghost over time. Ghent's Coda Glassboard is the perfect addition to a modern office or conference room. Includes four markers and an eraser for clean writing and erasing on the smooth surface. The water-based painting process is sustainable with a modern aesthetic. The Hideaway acrylic marker holder eliminates clutter and provides the perfect spot to keep accessories.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Calendar Refill, Weekly, 5-5/8 x7 In, White (AAGSW70650)
- DOCUGARD Security Paper Check, 24 lb., Blue, PK500 (04517)
- POPULAR PLAYTHINGS Playstix® 150-Piece Set (PPY90000)
- ZORO SELECT Flat Corrugated Boxes, 11" x 8" x 4", Kraft, 25/Bundle (11R193)
- GHENT 78-1/4"x77" Magnetic Porcelain Whiteboard (ARM1M146)
- GHENT 36-1/2"x48-1/2" Magnetic Porcelain Whiteboard (M1-34-1)
- GHENT 48-5/8"x60-5/8" Plastic Dry Erase Board, Gloss (M2-45-4)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, Matte (M1-410-4)
- GHENT 24"x36" Plastic Whiteboard, Gloss (M2-23-1)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, White, Dry Erase Height: 48" (ARIASM34WH)
- GOWRITE! Dry Erase Roll, Self-Adhesive, White, 24" x 20ft, 1 Roll (AR2420)
- Ghent Dry Erase Boards