Shop MAGNET SOURCE
See all product information
Create Account
Disc Magnets, Red, Blue, Green, Yellow, PK4
- Mfr # 7591
- Zoro # G5247024
product price:Â
$
5.29
/pk of 4, $1.32/ea
Key Features
Material
Rubber
Height
1/4 in
Width
1 1/4 in
Color
Blue, Green, Red, Yellow
Includes
Rubber Coating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7591
- Zoro #
- G5247024
- UPC #
- 095421075911
- Country of Origin
- China
- Item
- Magnetic Discs
- Material
- Rubber
- Color
- Blue, Green, Red, Yellow
- Includes
- Rubber Coating
- For Use With
- Holding and Posting
- Shell Material
- Rubber
- Wire Color
- Blue, Green, Red, Yellow
Dimensions
- Height
- 1/4 in
- Width
- 1 1/4 in
- Thickness
- 1/4 in
- Overall Diameter
- 1 1/4 in
Description
Disc Magnets, For Use With Holding and Posting, Color Red, Blue, Green, Yellow, Height 1/4 In., Width 1-1/4 In., Includes Rubber Coating, Package Quantity 4
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.