
Combo Whiteboard/Bulletin, Mag Por/Vnyl, Styl B, 4 ft H x 12 ft W, Stone
Mfr # SPC412B-V-199
Zoro # G6236216
product price:Â $788.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Size
4'H x 12'W
Board Color
White/Stone
Frame Color
Satin
Height
60 in
Width
144 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPC412B-V-199
Zoro #
G6236216
UPC #
014935640699
Country of Origin
United States
Dimensions
Size
4'H x 12'W
Height
60 in
Width
144 in
Details
Item
Bulletin/Whiteboard,4x12 ft.,Combo,Stone
Board Color
White/Stone
Frame Color
Satin
Board Material
Magnetic Porcelain/Vinyl
Color
Stone
Description
Bulletin/Whiteboard,4x12 ft.,Combo,Stone
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.