Combo Whiteboard/Bulletin, Mag Por/Vnyl, Styl B, 4 ft H x 8 ft W, Ivory

  • Mfr # SPC48B-V-185

  • Zoro # G6235041


product price:  $578.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Size
4'H x 8'W
Board Color
White/Ivory
Frame Color
Satin
Height
60 in
Board Material
Magnetic Porcelain/Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC48B-V-185
Zoro #
G6235041
UPC #
014935641887
Country of Origin
United States

Dimensions

Size
4'H x 8'W
Height
60 in
Width
96 in

Details

Item
Bulletin/Whiteboard,4x8 ft.,Combo,Ivory
Board Color
White/Ivory
Frame Color
Satin
Board Material
Magnetic Porcelain/Vinyl
Color
Ivory

Description

Bulletin/Whiteboard,4x8 ft.,Combo,Ivory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.