
Combo Whiteboard/Bulletin, Mag Por/Vnyl, Styl D, 4 ft H x 10 ft W, Stone
Mfr # SPC410D-V-199
Zoro # G6236496
product price:Â $742.99
/eaKey Features
Size
4'H x 10'W
Board Color
White/Stone
Frame Color
Satin
Height
60 in
Board Material
Magnetic Porcelain/Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPC410D-V-199
Zoro #
G6236496
UPC #
014935640415
Country of Origin
United States
Dimensions
Size
4'H x 10'W
Height
60 in
Width
120 in
Details
Item
Bulletin/Whiteboard,4x10 ft.,Combo,Stone
Board Color
White/Stone
Frame Color
Satin
Board Material
Magnetic Porcelain/Vinyl
Color
Stone
Description
Bulletin/Whiteboard,4x10 ft.,Combo,Stone
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.