Cork Bulletin Board 60x48", Wood Frame
Mfr # WK45
Zoro # G7468307
product price: $177.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Width
60 1/2 in
Height
48.5 in
Board Material
Cork
Board Color
Natural
Frame Color
Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WK45
Zoro #
G7468307
UPC #
014935065119
Country of Origin
United States
Dimensions
Width
60 1/2 in
Height
48.5 in
Size
4'W x 5'H
Overall Width
60 1/2 in
Overall Height
48 1/2 in
Details
Board Material
Cork
Board Color
Natural
Frame Color
Oak
Frame Material
Wood
Includes Mounting Hardware
Mounting Hardware Included
Board Frame Material
Wood
For Use
Indoors
Item
Bulletin Board
Mounting/Mobility Type
Wall Mounted
Board Style
Push-Pin
Includes
Mounting Hangers
Features
Long Lasting, Self-healing, Rigid, Laminated
Interior/Exterior Use
Interior
Includes Frame
Frame Included
Board Backing Material
Fiberboard
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Wood, Width 60 1/2 in, Height 48 1/2 in, Frame Color Oak, For Use Indoors, Includes Mounting Hangers, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.