Zoro Homepage

Desktop Plastic Protection Screen, 24"H x 59"W, Frosted

  • Mfr # DPSF2459-A

  • Zoro # G7661614


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Weight
14
Height
24.25
Assembly Required
Yes
Color
Frosted
Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPSF2459-A
Zoro #
G7661614
UPC #
014935039561
Country of Origin
United States

Dimensions

Height
24.25
Width
59.25
Depth
1
Size
24"H x 59"W

Details

Weight
14
Assembly Required
Yes
Color
Frosted
Frame Material
Aluminum
Material
Plastic

Description

Safely separate desks and workstations with Ghent's Attachable Desktop Protective Screen. Available in clear or frosted Plastic, the view between employees is not obstructed and light is still able to pass through. The divider can be easily cleaned and adjusted to fit most desks and tables. Made in the USA and carries a 1 year manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.