Dry Erase Board, Glass, 96 in, 48 in, No Frame Frame, White, Gloss
Mfr # ARIASM84WH
Zoro # G6135641
product price: $1,644.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
96 in
Dry Erase Width
48 in
Board Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ARIASM84WH
Zoro #
G6135641
UPC #
014935010263
Country of Origin
United States
Dimensions
Dry Erase Height
96 in
Dry Erase Width
48 in
Adjustable Height Range
Not Adjustable
Height
96"
Overall Height
96 in
Overall Width
48 in
Depth
9/32 in
Width
48"
Size
8'W x 4'H
Adjustable Height
Not Adjustable
Board Height - Side 1
96 in
Board Width - Side 1
48 in
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 96 in, Dry Erase Width 48 in, Depth 9/32 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Not Applicable, Board Frame Material No Frame, Frame Material Not Applicable, Dry Erase Surface Type Glass, Corner Shape Square, Includes (4) Markers, Eraser
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.