Dry Erase Board, Porcelain, 48 5/8 in, 60 5/8 in, Wood Frame, White, Matte

  • Mfr # M1W-45-4

  • Zoro # G3728798


product price:  $449.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
48 5/8 in
Dry Erase Width
60 5/8 in
Board Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M1W-45-4
Zoro #
G3728798
UPC #
014935036065
Country of Origin
United States

Dimensions

Dry Erase Height
48 5/8 in
Dry Erase Width
60 5/8 in
Adjustable Height Range
Not Adjustable
Height
48-5/8"
Overall Height
48 in
Overall Width
60 in
Depth
7/8 in
Width
60-5/8"
Size
4’H x 5’W
Adjustable Height
Not Adjustable

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Porcelain
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Matte
Board Frame Material
Wood
Frame Color
Oak
Includes
50-Year Warranty, Eraser, Marker
Frame Material
Wood
Surface Finish
Matte
Corner Shape
Square
Standards
CARB Phase II Compliant (Formaldehyde Emissions), TAA Compliant, TSCA Title VI Compliant (Formaldehyde Emissions)
Features
Ghost Resistant, Scratch Resistant, Accessory Tray, Easy to Clean, Durable, Stain Resistant, Long Lasting, Dent Resistant
Assembly
No
For Use
Office, School
Board Material
Porcelain
Series
M1
Reversible
Not Reversible
Board Material - Side 1
Porcelain
Includes Frame
Frame Included
Product Type
Dry Erase Board
Interior/Exterior Use
Interior
Includes Mounting Hardware
Mounting Hardware Included
Magnetic - Side 1
Magnetic
Board Color - Side 1
White

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 5/8 in, Dry Erase Width 60 5/8 in, Depth 7/8 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Oak, Board Frame Material Wood, Frame Material Wood, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes 50-Year Warranty, Eraser, Marker

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.