Dry Erase Board, Porcelain, 48 5/8 in, 96 5/8 in, Wood Frame, White, Matte
Mfr # M1W-48-4
Zoro # G3728770
product price: $655.99
/eaKey Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
48 5/8 in
Dry Erase Width
96 5/8 in
Board Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M1W-48-4
Zoro #
G3728770
UPC #
014935036089
Country of Origin
United States
Dimensions
Dry Erase Height
48 5/8 in
Dry Erase Width
96 5/8 in
Adjustable Height Range
Not Adjustable
Height
48-5/8"
Overall Height
48 in
Overall Width
96 in
Depth
7/8 in
Width
96-5/8"
Size
4’H x 8’W
Adjustable Height
Not Adjustable
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 5/8 in, Dry Erase Width 96 5/8 in, Depth 7/8 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Oak, Board Frame Material Wood, Frame Material Wood, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes 50-Year Warranty, Eraser, Marker
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.