
Dry Erase Board, Steel, 48 1/2 in, 96 1/2 in, Aluminum Frame, White/Gray, Gloss
Mfr # GRPM322G-48
Zoro # G6135179
product price: $783.99
/eaKey Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
48 1/2 in
Dry Erase Width
96 1/2 in
Board Color
White/Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GRPM322G-48
Zoro #
G6135179
UPC #
014935007461
Country of Origin
United States
Dimensions
Dry Erase Height
48 1/2 in
Dry Erase Width
96 1/2 in
Adjustable Height Range
Not Adjustable
Height
48-1/2"
Overall Height
48 in
Overall Width
96 in
Depth
1 57/64 in
Width
96-1/2"
Size
4’H x 8’W
Adjustable Height
Not Adjustable
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White/Gray, Dry Erase Height 48 1/2 in, Dry Erase Width 96 1/2 in, Depth 1 57/64 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Standards CARB Phase II Compliant (Formaldehyde Emissions), TAA Compliant, TSCA Title VI Compliant (Formaldehyde Emissions)
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.