Shop ICEBERG ENTERPRISE
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
31140 Clarity Glass Dry Erase Boards; Frameless - 48 x 36 in.
- Mfr # 31140
- Zoro # G603928142
product price:Â
$
1,225.99
/ea
Key Features
Board Color
Ultra White
Height
36 in
Color
Ultra White
Width
48 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31140
- Zoro #
- G603928142
- UPC #
- 50674785311405
- Country of Origin
- China
Dimensions
- Height
- 36 in
- Width
- 48 in
- Board Width
- 48" (4 ft)
- Board Height
- 36" (3 ft)
Details
- Item
- Dry Erase Board
- Board Color
- Ultra White
- Color
- Ultra White
- Assembly
- Assembled
- Board Material
- Tempered Glass
- Series
- Clarity
- Features
- Ghost Resistant
Description
Tempered glass dry erase surface with ultra-white back coating for high contrast to any wall color. Seamless, floating appearance with architectural quality and frameless design. All aluminum mounting brackets for easy and secure mounting. Ultimate high-performance whiteboard writing surface never stains and never ghosts. Best paired with our Aluminum Big-E Eraser
Features- Ultra-white back coating for extreme clarity
- Dry erase surface never stains and is non-ghosting
- Hi-tech frameless design empowers any atmosphere and seemingly "Floats" off the wall
- Aluminum marker rail and adjustable eraser tray
- Constructed of tough 1/4 in. tempered glass
- Series - Clarity
- Size - 48 x 36 in.
- Board Type - Dry Erase
- Surface Material - Glass
- Frame Material - Frameless
- Mounting - Aluminum mounting brackets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.