Enclosed Bulletin Board, 1 Door, Rcycl, Walnut Frame, 2 ft H x 18 in W, Black

  • Mfr # PN12418TR-BK

  • Zoro # G6226011


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Board Material
Recycled Rubber
Width
18 in
Height
24 in
Frame Color
Walnut
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PN12418TR-BK
Zoro #
G6226011
UPC #
14935280604
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Size
2'W x 1.5'H

Details

Board Material
Recycled Rubber
Board Color
Black
Frame Color
Walnut
Item
Enclosed Rubber Bulletin Board 24"x18"
Color
Black

Description

Enclosed Rubber Bulletin Board 24 In.x18 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.