Shop GHENT
See all product information
Create Account
Enclosed Bulletin Board, 1 Door, Rcycl, Walnut Frm, 2 ft H x 18 in H, Confetti
- Mfr # PN12418TR-CF
- Zoro # G6226005
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Board Material
Recycled Rubber
Width
18 in
Height
24 in
Frame Color
Walnut
Color
Confetti
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PN12418TR-CF
- Zoro #
- G6226005
- UPC #
- 14935280802
- Country of Origin
- United States
- Board Material
- Recycled Rubber
- Board Color
- Confetti
- Frame Color
- Walnut
- Item
- Enclosed Rubber Bulletin Board 24"x18"
- Color
- Confetti
Dimensions
- Width
- 18 in
- Height
- 24 in
- Size
- 2'W x 1.5'H
Description
Enclosed Rubber Bulletin Board 24 In.x18 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.