Enclosed Bulletin Board, 2 Door, Vinyl, Hdlnr Frame, 4 ft H x 5 ft W, Ocean

  • Mfr # PAVX7-191

  • Zoro # G6222286


product price:  $803.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Board Material
Vinyl
Board Color
Ocean
Width
60 in
Height
48 in
Frame Color
Satin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAVX7-191
Zoro #
G6222286
UPC #
14935518752
Country of Origin
United States

Dimensions

Width
60 in
Height
48 in
Size
4'W x 5'H

Details

Board Material
Vinyl
Board Color
Ocean
Frame Color
Satin
Item
Enclose Vnyl Bulletin Board,48x60",Satin
Color
Ocean

Description

Enclose Vnyl Bulletin Board,48x60 In.,Satin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.