Enclosed Bulletin Board, 3 Door, Rcycl, Walnut Frm, 4 ft H x 8 ft W, Confetti

  • Mfr # PN34896TR-CF

  • Zoro # G6232296


product price:  $698.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Board Material
Recycled Rubber
Width
96 in
Height
48 in
Frame Color
Walnut
Color
Confetti
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN34896TR-CF
Zoro #
G6232296
UPC #
014935280895
Country of Origin
United States

Dimensions

Width
96 in
Height
48 in
Size
4'W x 8'H

Details

Board Material
Recycled Rubber
Board Color
Confetti
Frame Color
Walnut
Item
Enclosed Rbr Bulletin Board,3 Dr,48"x96"
Color
Confetti

Description

Enclosed Rbr Bulletin Board,3 Dr,48 In.x96 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.