Zoro Homepage

Enclosed Bulletin Board 36"x48", 2 Door

  • Mfr # PAK5

  • Zoro # G6232110


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Board Material
Cork
Board Color
Tan
Width
47.13 in
Height
36 in
Board Frame Material
Satin Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAK5
Zoro #
G6232110
UPC #
-
Country of Origin
United States

Dimensions

Width
47.13 in
Height
36 in
Depth
2.3 in
Size
3'W x 4'H

Details

Board Material
Cork
Board Color
Tan
Board Frame Material
Satin Aluminum
Number of Doors
2
Item
Enclosed Bulletin Board,2 Dr,36"x48"
Door Type
Hinged Door
For Use
Outdoor, Indoor
Assembly
Not Required
Features
Durable, Self-healing, Shatter Resistant
Post Consumer Waste
0
Shape
Rectangle

Description

Enclosed Bulletin Board,2 Dr,36 In.x48 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.