Enclosed Letter Board, 2 Door, Vnyl, Indr/Outdr, Hdlnr, 4 ft H x 5 ft W, Black

  • Mfr # PABX7-BK

  • Zoro # G6226809


product price:  $1,058.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Frame Color
Satin
Board Color
Black
Width
60 in
Board Material
Letterboard
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PABX7-BK
Zoro #
G6226809
UPC #
14935267582
Country of Origin
United States

Dimensions

Width
60 in
Height
48 in
Size
4'W x 5'H

Details

Frame Color
Satin
Item
Enclosed Letterboard,48"x60",Satin
Board Color
Black
Board Material
Letterboard

Description

Enclosed Letterboard,48 In.x60 In.,Satin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.