
Enclosed Letter Board, 3 Door, Flannel, Oak Frame, 3 ft H x 6 ft W, Black
Mfr # PW33672B-BK
Zoro # G6226906
product price:Â $827.99
/eaKey Features
Board Color
Black
Height
36 in
Board Material
Letterboard
Width
72 in
Size
3'W x 6'H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PW33672B-BK
Zoro #
G6226906
UPC #
014935247089
Country of Origin
United States
Dimensions
Height
36 in
Width
72 in
Size
3'W x 6'H
Details
Frame Color
Oak
Item
Enclosed Letterboard,36"x72",Wood
Board Color
Black
Board Material
Letterboard
Description
Enclosed Letterboard,36 In.x72 In.,Wood
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.