Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Rubber Bulletin Board 36"x24"

  • Mfr # PA13624TR-TN

  • Zoro # G6225926


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Board Material
Recycled Rubber
Board Color
Tan Speckled
Width
24 in
Height
36 in
Board Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA13624TR-TN
Zoro #
G6225926
UPC #
14935280116
Country of Origin
United States

Dimensions

Width
24 in
Height
36 in
Depth
2.25 in
Size
3'W x 2'H

Details

Board Material
Recycled Rubber
Board Color
Tan Speckled
Board Frame Material
Aluminum
Frame Color
Satin
Item
Enclosed Rubber Bulletin Board 36"x24"
Color
Tan

Description

Ghent's Enclosed Recycled Rubber Bulletin Board is the perfect way to display messages, pictures, and important information securely. Made using recycled tire material, the resilient rubber offers a self-healing bulletin surface that is long-lasting and eco-friendly. Ghent hand-crafts each message center, making sure the rubber bulletin surface is smooth and damage free. The enclosed boards have full-length piano hinges, shatter-proof acrylic windows, and tamper-free locks that keep announcements secure. You can install the board in high-traffic, public areas without worrying about your announcements being removed or damaged. Hidden corner brackets allow the message center to sit flush against the wall without any visible hardware, adding protection from vandalism. Ghent's rubber bulletin surface is washable and stain-resistant so you can disinfect the board if your building has rigid cleaning requirements. The textured rubber surface is paired with an aluminum frame that complements the design of any room. Ships to you in Ghent's worry-free packaging, designed specifically for shipping enclosed boards. Ghent's Enclosed Recycled Rubber Bulletin Board carries a 10-year warranty. Recommended for indoor use only.


  • Recycled rubber surface is self-healing and won't show pinholes created by repeated tacking
  • Can be cleaned with household disinfectants - great for hospital and school environments
  • Flush mount locks, keys, and shatter-resistant acrylic pannels for provide added security.
  • Concealed corner brackets allow for easy and secure mounting.
  • Carries a 10-year manufacturer's warranty.
  • Made in the USA which means faster lead times

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.