
Enclosed Whiteboard, 2 Door, Por/Mag, Oak Frame, 3 ft H x 5 ft W, White
Mfr # PW23660M-M1
Zoro # G6220630
product price:Â $513.99
/ea
Free Shipping & Returns
Key Features
Board Material
Porcelain
Board Color
White
Width
60"
Height
36"
Frame Color
Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PW23660M-M1
Zoro #
G6220630
UPC #
014935281557
Country of Origin
United States
Dimensions
Width
60"
Height
36"
Size
3'W x 5'H
Details
Board Material
Porcelain
Board Color
White
Frame Color
Oak
Number of Doors
2
Item
Enclosed Whiteboard
Color
Oak
Description
Enclosed Whiteboard,36"x60",2 Dr,Oak
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.