This item is Discontinued.

Ghent Glass Mobile Divider, 74"H x 38"W, Clear CMD7438-G

Glass Mobile Divider, 74"H x 38"W, Clear (Discontinued)

  • Mfr # CMD7438-G
  • Zoro # G7661648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMD7438-G
Zoro #
G7661648
UPC #
14935039523
Country of Origin
United States

Dimensions

Depth
23.75
Height
74.188
Width
38.5

Details

Color
Clear
Material
Glass
Assembly Required
Yes
Weight
51
Frame Material
Aluminum
Type
Glass

Description

Our workplaces are ever-changing and during a time of a pandemic, essential businesses are facing health and safety challenges like never before. We have transformed our mobile board into a space divider that employees can use as an extra margin of safety during the health screening process. Available with a clear Plastic or clear glass surface option. This mobile divider is ideal for separating workstations without obstructing the view between employees. This clear mobile divider carries a 10 year manufacturer warranty and is made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.