Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harmony Glass Board, 4x5 ft., Square, White, Glass, 48", 60", White

  • Mfr # HMYSN45WH

  • Zoro # G6239208


product price: $1,100.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Dry Erase Height
48"
Dry Erase Width
60"
Board Color
White
Dry Erase Surface Type
Glass
Corner Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMYSN45WH
Zoro #
G6239208
UPC #
014935008079
Country of Origin
United States

Dimensions

Dry Erase Height
48"
Dry Erase Width
60"
Size
4’H x 5’W

Details

Item
Harmony Glass Board, 4x5 ft., Square, White
Board Color
White
Dry Erase Surface Type
Glass
Corner Shape
Square
Color
White
Magnetic/Nonmagnetic
Non-Magnetic

Description

Harmony Glass Board,4x5 ft.,Square,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.