Harmony Glassboard w/ Standoffs, Magnetic, Square Corners, 4'H x 6'W, Smoke

  • Mfr # HMYSM46SK

  • Zoro # G315765493


product price:  $968.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Features
Accepts Magnets
Board Color
Smoke
Depth
1.63 in
Height
48 in
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMYSM46SK
Zoro #
G315765493
UPC #
014935014490
Country of Origin
United States

Dimensions

Depth
1.63 in
Height
48 in
Width
72 in
Size
4'H x 6'W

Details

Features
Accepts Magnets
Board Color
Smoke
Board Material
Glass
Standards
TAA Compliant
Magnetic or Non-Magnetic
Magnetic
Green Program
BIFMA Level 2 Certified

Description

Ghent's Harmony Magnetic Glass Whiteboard offers a unique, long-lasting alternative to the traditional whiteboard. The 1/4" tempered glass is made from recycled glass, sand, and steel that's been thermally treated for strength and safety. Our non-porous glassboards don't absorb ink, meaning the Whiteboard surface won't stain or ghost over time. The squared corners are paired with a square standoff to complement the shape of the board, and the edges are polished flat. Pre-drilled mounting holes and 1" squared standoffs allow the board to float 1-1/4" off the wall without a frame, using minimal hardware. The color and clean look of Ghent's glassboard is the perfect addition to a modern office or conference room. Made sustainably, Harmony glassboards are BIFMA LEVEL 2 certified. Ghent's magnetic glass whiteboard includes 4 markers, an eraser and 4 rare earth magnets that allow you to hang bulletins on the glass surface. The board's hideaway clear acrylic marker holder eliminates clutter and provides the perfect spot to store accessories. Our boards are shipped to you in Ghent's worry-free packaging, designed specifically for shipping glassboards.


  • Tempered glass provides added strength and will not ghost or stain.
  • 100% recyclable and made from recycled glass, sand and steel. LEVEL by BIFMA certified.
  • Hideaway marker holder creates a clutter free writing surface
  • Carries a 50-year manufacturer warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.