
Impression Chocolate Cork Bulletin Board, Walnut Modern Frame, 4'H x 4'W
Mfr # IMM44WNKCH
Zoro # G915762823
product price: $449.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Frame Color
Walnut
Height
47.75 in
Depth
2.29 in
Board Material
Cork
Frame Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMM44WNKCH
Zoro #
G915762823
UPC #
14935041090
Country of Origin
United States
Dimensions
Height
47.75 in
Size
4'H x 4'W
Depth
2.29 in
Width
47.75 in
Details
Frame Color
Walnut
Board Material
Cork
Frame Material
Wood
Board Color
Chocolate
Standards
TAA Compliant
Description
When things you communicate need to make an Impression, this is the perfect board. Ghent's Impression boards are premium wood-framed communication tools. Fabric is fade-resistant, stain-resistant and durable. Customer supplied material is an option with additional time required for testing. For the perfect complement, consider Impression whiteboards.
- Premium wood-framed communication tool will make an Impression.
- Upscale large grained natural cork is put through a natural burning process to attain its chocolate color.
- Premium wood frame available in multiple styles with choice of finishes.
- 1/32" cork surface is smooth, resilient and self-healing to remain soft and pliable for years.
- Carries a 10-year manufacturer's warranty.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.