Shop GHENT
See all product information
Indoor/Outdoor Enclosed Vinyl Letter Board, Bronze Aluminum Frame, 3'H x 2'W, 1 Door, Black
Mfr # PB13624BX-BK
Zoro # G915776509
product price:Â $477.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Bronze
Board Color
Black
Width
24 in
Height
36 in
Size
3'H x 2'W
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PB13624BX-BK
Zoro #
G915776509
UPC #
14935246129
Country of Origin
United States
Dimensions
Width
24 in
Height
36 in
Size
3'H x 2'W
Depth
2.25 in
Details
Frame Color
Bronze
Board Color
Black
Frame Material
Aluminum
Surface Material
Letterboard
Accepts Magnets
No
Standards
TAA Compliant
Description
Ghent's Traditional Enclosed Changeable Vinyl Letterboards are weather-resistant for outdoor use when mounted under an awning or overhang. The frame is anodized aluminum in Satin or dark Bronze finish. The 1/4" precision grooved vinyl letter panels feature a sealed back. A set of 3/4" Gothic font white letters, numbers and characters 327 pieces is included. Doors feature full-length hinges and shatter-resistant acrylic panels with flush mount locks and keys for added security. Units feature concealed corner brackets for easy and secure mounting.
- Vinyl letter panel provides weather-resistant durability when mounted under awning or overhang.
- Features 1/4" precision grooves for easy letter insertion with a set of 3/4" Gothic font white letters, numbers and characters (327 pieces).
- Doors feature full-length hinges, shatter-resistant acrylic panels, flush mount locks and keys for added security.
- Concealed corner brackets allow for easy and secure mounting.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.