In/Out Board, Steel, 48 1/2 in, 96 1/2 in, Aluminum Frame, White/Gray, Matte

  • Mfr # GRPM301E-48

  • Zoro # G6135361


product price:  $983.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Dry Erase Product Grouping
In/Out Board
Board Properties
Magnetic
Dry Erase Height
48 1/2 in
Dry Erase Width
96 1/2 in
Board Color
White/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRPM301E-48
Zoro #
G6135361
UPC #
014935007072
Country of Origin
United States

Dimensions

Dry Erase Height
48 1/2 in
Dry Erase Width
96 1/2 in
Height
48.5"
Overall Height
48 in
Overall Width
96 in
Depth
1.9"
Width
96.5"
Size
4’H x 8’W
Adjustable Height
Not Adjustable

Details

Dry Erase Product Grouping
In/Out Board
Board Properties
Magnetic
Item
In/Out Board
Board Color
White/Gray
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Matte
Board Frame Material
Aluminum
Frame Color
Silver
Includes
Dry Erase Marker, Eraser
Frame Material
Aluminum
Surface Finish
Matte
Features
Accessory Tray, Stain Resistant, Fade Resistant, Ghost Resistant
Corner Shape
Square
Standards
CARB Phase II Compliant (Formaldehyde Emissions), TAA Compliant, TSCA Title VI Compliant (Formaldehyde Emissions)
Board Style
In/Out
Board Material
Steel
Assembly
No
Board Color - Side 1
White
Board Material - Side 1
Steel
Includes Mounting Hardware
Mounting Hardware Included
Product Type
In/Out Board
Interior/Exterior Use
Interior/Exterior
Reversible
Not Reversible
Magnetic - Side 1
Magnetic
Includes Frame
Frame Included
Magnetic/Nonmagnetic
Magnetic

Description

In/Out Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White/Gray, Dry Erase Height 48 1/2 in, Dry Erase Width 96 1/2 in, Dry Erase Surface Finish Matte, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Standards CARB Phase II Compliant (Formaldehyde Emissions), TAA Compliant, TSCA Title VI Compliant (Formaldehyde Emissions)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.