Shop GHENT
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lighted Floor Display Case 72x80x16, White, Champange
- Mfr # 3176WB-GD-PE
- Zoro # G7147519
product price:
$
3,623.99
/ea
Key Features
Height
80 in
Width
72 in
Depth
16 in
Color
Purple
Frame Color
Champagne
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3176WB-GD-PE
- Zoro #
- G7147519
- UPC #
- 14935710200
- Country of Origin
- United States
- Item
- Lighted Floor Display Case
- Color
- Purple
- Frame Color
- Champagne
- Board Color
- Purple
- Number of Shelves
- 4 Half-Length Shelves
- Laminate/Trim Color Options
- Purple
- Series
- Spirit
- Family Code
- 3176
Dimensions
- Height
- 80 in
- Width
- 72 in
- Depth
- 16 in
- Panel Width (In.)
- 72 in
Description
Show your school pride with the Spirit Series Display Case from Ghent, part of the Waddell Display Collection. Specifically designed to coordinate with school colors and decor, Spirit is the perfect display case to highlight students' achievements. Four half-length shelves are adjustable to fit various sizes of awards, trophies, and plaques. A lighted top cornice creates the perfect complement to accentuate all achievements and tempered glass doors lock to secure the display case contents. For over a century, Waddell Display Cases have been manufactured with unique craftsmanship meant to withstand a lifetime of use. This distinctive level of quality can be touched and seen in the solid, well-constructed fit and finish, making Spirit Display Cases the perfect choice for high-use areas like schools. The combination of solid color laminate, aluminum framing, steel shelving, and tempered glass create a sturdy display. All cases ship to you in Ghent’s DuraPacked packaging to ensure your case arrives in great condition. Display cases ship fully assembled – simply place the shelves at the desired height upon arrival. Spirit Display Cases are backed by Waddell's Limited Lifetime Warranty and made in the USA.
- Durable, solid color laminate and aluminum framing create a sturdy display
- Includes 4 half-length tempered glass shelves
- Steel shelving brackets adjust to various heights to fit all sizes of awards and trophies
- Sliding tempered glass doors include built-in locks
- Limited Lifetime Warranty
- Made in the USA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.