M1 Porcelain Magnetic Whiteboard, Aluminum Frame, Box Tray, 4ft H x 7ft 4in W

  • Mfr # A2M47

  • Zoro # G312311242


product price:  $545.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Board Properties
Magnetic
Board Color
White
Mounting/Mobility Type
Wall Mount
Board Frame Material
Aluminum
Frame Color
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2M47
Zoro #
G312311242
UPC #
014935399252
Country of Origin
United States

Dimensions

Depth
0.38 in
Size
4'H x 7'W

Details

Board Properties
Magnetic
Board Color
White
Mounting/Mobility Type
Wall Mount
Board Frame Material
Aluminum
Frame Color
Satin
Corner Shape
Rectangle
Board Material
Porcelain

Description

Offering the finest writing surface and unsurpassed durability, Ghent's Porcelain Whiteboards are the finest in the world. The writing surface will accept magnetic accessories and resist scratches and stains. Constructed of heavy 28-gauge porcelain-on-steel surface on a 3/8in backing, these boards will provide years of dependable service. These premium boards feature Satin anodized aluminum framing and a 1in maprail. All boards include a heavy duty box tray with protective end caps, 1 marker and 1 eraser. Our Smart-Pak tray is detached for easier installation and reduced damage potential. Porcelain surface is backed by Ghent's 50-year guarantee.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.