This item is Discontinued.

No Product Image Available

Magnetic Glassboard, 3 ft.Hx4 ft.W, 1/4", Glass, 48", Peach (Discontinued)

  • Mfr # ARIASM34PH
  • Zoro # G6238465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARIASM34PH
Zoro #
G6238465
UPC #
014935008376
Country of Origin
United States

Dimensions

Dry Erase Width
48"

Details

Board Properties
Magnetic
Item
Magnetic Glassboard,3 ft.Hx4 ft.W,1/4"
Board Color
Peach
Dry Erase Surface Type
Glass

Description

Magnetic Glassboard,3 ft.Hx4 ft.W,1/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.