Magnetic Hygienic Porcelain Whiteboard with Aluminum Frame, 4'H x 4'W

  • Mfr # M4-44-4

  • Zoro # G115762890


product price:  $447.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Board Color
White
Height
48-1/2 in
Frame Material
Aluminum
Width
48.5 in
Depth
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M4-44-4
Zoro #
G115762890
UPC #
14935052072
Country of Origin
United States

Dimensions

Height
48-1/2 in
Width
48.5 in
Depth
0.63 in
Size
4'H x 4'W

Details

Board Color
White
Frame Color
Silver
Frame Material
Aluminum
Standards
TAA Compliant
Board Material
Porcelain
Features
Accepts Magnets

Description

Ghent's Magnetic Hygienic Porcelain Whiteboard combines a superior porcelain writing surface with silver for self-cleaning. The hygienic porcelain writing surface is the perfect solution for high-touch, high-use areas. The porcelain writing surface has an additive of micro silver particles slowly released over the lifetime of the product and eliminates bacteria and viruses within 24 hours of contact. Silver is used in various applications across industries as it is known to keep surfaces clean and sanitary, and this board is no exception. The porcelain-on-steel writing surface is laminated to a hardboard backer and framed with anodized aluminum with mitered corners for added strength and durability. SmartPak tray is detached for reduced damage during shipping and easier installation. All Ghent whiteboards are shipped to you in worry-free packaging designed specifically for shipping whiteboards.


  • Hygienic porcelain writing surface with a micro silver additive eliminates bacteria and viruses within 24 hours of contact
  • SmartPak marker tray, marker, and eraser included
  • Porcelain enameled surface keeps the dry erase surface from scratching
  • 50-year warranty

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.