Magnetic Porcelain Whiteboard, 36"x48", Porcelain, 36", 48", White

  • Mfr # NEX134WMB

  • Zoro # G6216981


product price:  $425.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
36"
Dry Erase Width
48"
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NEX134WMB
Zoro #
G6216981
UPC #
014935110260
Country of Origin
United States

Dimensions

Dry Erase Height
36"
Dry Erase Width
48"
Size
3’H x 4’W

Details

Item
Magnetic Porcelain Whiteboard,36"x48"
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Satin
Board Material
Porcelain

Description

Magnetic Porcelain Whiteboard,36"x48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.