Magnetic Porcelain Whiteboard, 48"x72", Porcelain, 48", 72", White

  • Mfr # NEX146WMB

  • Zoro # G6216196


product price:  $557.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Dry Erase Height
48"
Dry Erase Width
72"
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEX146WMB
Zoro #
G6216196
UPC #
014935110291
Country of Origin
United States

Dimensions

Dry Erase Height
48"
Dry Erase Width
72"
Size
4’H x 6’W

Details

Item
Magnetic Porcelain Whiteboard,48"x72"
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Satin
Board Material
Porcelain

Description

Magnetic Porcelain Whiteboard,48"x72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.