Manufacturing Aria Low Profile Glassboard, Lean Manufacturing, Magnetic, 2'H x 3'W

  • Mfr # GRPARIASM02M-23

  • Zoro # G815765542


product price:  $543.99
/ea
Free Shipping & Returns

Key Features

Board Material
Glass
Standards
TAA Compliant
Height
24 in
Board Color
Clear
Features
Accepts Magnets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRPARIASM02M-23
Zoro #
G815765542
UPC #
014935042301
Country of Origin
United States

Dimensions

Height
24 in
Width
36 in
Depth
0.5 in
Size
2'H x 3'W

Details

Board Material
Glass
Standards
TAA Compliant
Board Color
Clear
Features
Accepts Magnets
Image
Lean Manufacturing
Magnetic or Non-Magnetic
Magnetic
Green Program
BIFMA Level 2 Certified

Description

Ghent's graphic glassboards are visually enhanced to encourage communication and collaboration. Ghent's dry erase boards can be used anywhere in your manufacturing facility for tracking LEAN initiatives. The graphics on our dry erasable glassboard are specially designed to encourage communication between employees and managers by providing an easy way to exchange information. The surface of Ghent's glassboard is easy to erase, allowing you to update information throughout the day. Our Low Profile Glassboard offers a lower support bar that doubles as a magnetic marker storage. Ships to you in Ghent's worry-free packaging, designed specifically for shipping glassboards. Design pictured is non-customizable. For customizable options please contact your sales representative.


  • Sleek 1⁄4" thick glass surface with permanent graphics.
  • Graphics are produced in gray to seamlessly match any interior and will never stain, ghost or fade.
  • Sits flush against the wall to prevent the collection of dust and debris.
  • Glass surface is resistant to bacteria and germs, which helps with infection prevention.
  • Ghent Graphics Glassboards carry a 50-year manufacturer's warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.