Manufacturing Aria Low Profile Glassboard, Lean Manufacturing, Magnetic, 4'H x 8'W

  • Mfr # GRPARIASM02M-48

  • Zoro # G515765286


product price:  $1,590.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Features
Accepts Magnets
Board Color
Clear
Board Material
Glass
Standards
TAA Compliant
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRPARIASM02M-48
Zoro #
G515765286
UPC #
014935042363
Country of Origin
United States

Dimensions

Depth
0.5 in
Height
48 in
Width
96 in
Size
4'H x 8'W

Details

Features
Accepts Magnets
Board Color
Clear
Board Material
Glass
Standards
TAA Compliant
Green Program
BIFMA Level 2 Certified
Image
Lean Manufacturing
Magnetic or Non-Magnetic
Magnetic

Description

Ghent's graphic glassboards are visually enhanced to encourage communication and collaboration. Ghent's dry erase boards can be used anywhere in your manufacturing facility for tracking LEAN initiatives. The graphics on our dry erasable glassboard are specially designed to encourage communication between employees and managers by providing an easy way to exchange information. The surface of Ghent's glassboard is easy to erase, allowing you to update information throughout the day. Our Low Profile Glassboard offers a lower support bar that doubles as a magnetic marker storage. Ships to you in Ghent's worry-free packaging, designed specifically for shipping glassboards. Design pictured is non-customizable. For customizable options please contact your sales representative.


  • Sleek 1⁄4" thick glass surface with permanent graphics.
  • Graphics are produced in gray to seamlessly match any interior and will never stain, ghost or fade.
  • Sits flush against the wall to prevent the collection of dust and debris.
  • Glass surface is resistant to bacteria and germs, which helps with infection prevention.
  • Ghent Graphics Glassboards carry a 50-year manufacturer's warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.