Manufacturing Aria Low Profile Glassboard, Lean Manufacturing, Non-Magnetic, 4'H x 6'W
- Mfr # GRPARIASN02M-46
- Zoro # G415764303
Key Features
Specifications
Details
- MFR #
- GRPARIASN02M-46
- Zoro #
- G415764303
- UPC #
- 14935042806
- Country of Origin
- United States
- Board Color
- Clear
- Standards
- TAA Compliant
- Board Material
- Glass
- Green Program
- BIFMA Level 2 Certified
- Magnetic or Non-Magnetic
- Non-Magnetic
- Image
- Lean Manufacturing
Dimensions
- Height
- 48 in
- Width
- 72 in
- Depth
- 0.5 in
- Size
- 4'H x 6'W
Description
Ghent's graphic glassboards are visually enhanced to encourage communication and collaboration. Ghent's dry erase boards can be used anywhere in your manufacturing facility for tracking LEAN initiatives. The graphics on our dry erasable glassboard are specially designed to encourage communication between employees and managers by providing an easy way to exchange information. The surface of Ghent's glassboard is easy to erase, allowing you to update information throughout the day. Our Low Profile Glassboard offers a lower support bar that doubles as a magnetic marker storage. Ships to you in Ghent's worry-free packaging, designed specifically for shipping glassboards. Design pictured is non-customizable. For customizable options please contact your sales representative.
- Sleek 1⁄4" thick glass surface with permanent graphics.
- Graphics are produced in gray to seamlessly match any interior and will never stain, ghost or fade.
- Sits flush against the wall to prevent the collection of dust and debris.
- Glass surface is resistant to bacteria and germs, which helps with infection prevention.
- Ghent Graphics Glassboards carry a 50-year manufacturer's warranty.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.