Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile board, Mobile/Casters, 75 in, 50 in

  • Mfr # EZ6MA7550

  • Zoro # G616381880


product price: $1,394.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Mounting/Mobility Type
Mobile/Casters
Frame Material
Aluminum
Overall Width
50 in
Overall Height
75 in
Board Height - Side 2
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ6MA7550
Zoro #
G616381880
UPC #
014935408053
Country of Origin
United States

Dimensions

Overall Width
50 in
Overall Height
75 in
Board Height - Side 2
50 in
Board Height - Side 1
50 in
Adjustable Height
Not Adjustable
Board Width - Side 1
48 in
Board Width - Side 2
48 in

Details

Mounting/Mobility Type
Mobile/Casters
Frame Material
Aluminum
Item
Mobile board
Interior/Exterior Use
Interior
Magnetic - Side 1
Magnetic
Magnetic - Side 2
Magnetic
Reversible
Reversible
Resistance Properties
Dent-Resistant, Scratch-Resistant, Stain-Resistant
Board Color - Side 1
White
Board Material - Side 2
Porcelain
Board Material - Side 1
Porcelain
Includes Frame
Frame Included
Board Color - Side 2
White
Product Type
Dry Erase Board

Description

Mounting/Mobility Type Mobile/Casters, Frame Material Aluminum

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.