Shop GHENT
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Nexus Jr. Partition, Mobile 2-Sided Fabric Bulletin Board, 46''H x 34''W, Taupe
- Mfr # NEX223FFP-96
- Zoro # G615764639
product price:Â
$
688.99
/ea
Key Features
Width
40.38 in
Height
57.38 in
Size
46"H x 34"W
Board Material
Fabric
Board Color
Taupe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NEX223FFP-96
- Zoro #
- G615764639
- UPC #
- 14935035075
- Country of Origin
- United States
Dimensions
- Width
- 40.38 in
- Height
- 57.38 in
- Size
- 46"H x 34"W
- Depth
- 21.38 in
Details
- Board Material
- Fabric
- Board Color
- Taupe
- Frame Color
- Satin
- Frame Material
- Aluminum
- Features
- Accepts Magnets
- Standards
- TAA Compliant
Description
Movable display panel provides flexibility, is designed for seated height, and is ADA compliant. Jr. Partition features double-sided 46-1/4"Hx34-1/4"W fabric panels. Presentation options are expandable with side pegs that accommodate up to 4 Tablets sold separately. The angled foot design allows for easy grouping. For use on optional Tablets, units come complete with 4 markers, 1 eraser and a side-mountable holder.
- Movable display panel provides flexibility, is designed for seated height, and is ADA compliant.
- Jr. Partition features double-sided 46-1/4"Hx34-1/4"W fabric panels.
- Expandable presentation options - side pegs accommodate up to 4 Tablets (sold separately).
- Angled foot design allows units to be grouped for more coordinated collaboration space.
- For use on optional Tablets, units come complete with side-mountable accessory holder including 4 markers and 1 eraser.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.