Shop All Dry Erase Boards
Ghent
Non-Magnetic Whiteboard with Aluminum Frame, 120.63 x 48.63, White Surface, Satin Aluminum Frame
Mfr # M24104
Zoro # G510035698
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$780.99
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Melamine
- Board Frame Material Aluminum
- Frame Color Satin
- Features Laminated to 1/4" HardboardIncludes one marker and one eraser. Features Smart-Pak tray which is detached for easier installation and reduced damage potential.
Product Information
- Brand Ghent
- MFR # M24104
- Zoro # G510035698
- UPC # 14935002121
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Depth | 0.63" |
Overall Width | 120.63" |
Overall Height | 48.63" |
Details
Description
Tough and affordable, Ghent's non-magnetic whiteboards offer excellent writing and erasing qualities. Non-magnetic boards provide years of reliable performance at an affordable price point. Frame is satin finish anodized aluminum. Marker tray for aluminum frame includes protective end caps.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD 8 in. W X 10-1/2 in. L College Ruled Spiral Notebook (05512)
- TEXAS INSTRUMENTS Texas Instruments 10119 30Xa Scientific Calculator (10119)
- RDW 3 Part Guest Checks, PK2000 (3170LSE)
- CRAYOLA Alphabet + Numbers Pad, PK12 (993406)
- GHENT 78-1/4"x77" Magnetic Porcelain Whiteboard (ARM1M146)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, Matte (M1-410-4)
- GHENT 36-1/2"x48-1/2" Magnetic Porcelain Whiteboard (M1-34-1)
- GHENT 24"x36" Plastic Whiteboard, Gloss (M2-23-1)
- GHENT 48"x96" Magnetic Glass Dry Erase Board, Wall Mounted, White (HMYSM48WH)
- GHENT 48-5/8"x60-5/8" Plastic Dry Erase Board, Gloss (M2-45-4)
- DOWLING MAGNETS Magnetic Dry Erase Boards, Double-Sided Blank/Blank, PK5 (735207)
- Ghent Dry Erase Boards