Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OVG2-BBG
Zoro #
G7266034
UPC #
014935390297
Country of Origin
United States
Dimensions
Width
46 7/8 in
Height
33 3/4 in
Height (In.)
33-3/4
Width (In.)
46-7/8
Details
Board Style
Letter Board
Board Material
Felt
Board Color
Burgundy
Frame Color
Gray
Frame Material
Aluminum
Number of Doors
2
Item
Enclosed Bulletin Board
Includes
Locks, (2) Keys, Set of 3/4 in Gothic Letters, Numbers and Characters (327)
For Use
Indoor
Door Type
Hinged
Enclosed Bulletin Board Sub-Category
Indoor Enclosed Bulletin Board
Material
Felt, Acrylic
Color
Burgundy
Type
Hinged
Description
Enclosed Bulletin Board, Letter, Board Material Felt, Width 47 In., Height 34 In., Frame Material Aluminum, Frame Color Gray, Board Color Burgundy, Number of Doors 2, Includes Locks, Keys, Set of 3/4 In. Gothic Letters, Numbers and Characters (327)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.