Partition Mobile 2-Sdd Prcln Whtbrd/Fbrc Blltn Brd, Mag, 46"H x 34"W, Gray

  • Mfr # NEX223MFP-91

  • Zoro # G6217438


product price:  $829.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
34 in
Height
46 in
Size
57-3/8 in x 40-3/8 in
Board Material
Porcelain
Board Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEX223MFP-91
Zoro #
G6217438
UPC #
14935110413
Country of Origin
United States

Dimensions

Width
34 in
Height
46 in
Size
57-3/8 in x 40-3/8 in

Details

Board Material
Porcelain
Board Color
Gray
Frame Color
Satin
Item
Magnetic Partition,57-3/8"x40-3/8",Gray
Color
Gray

Description

Magnetic Partition,57-3/8 In.x40-3/8 In.,Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.