Pointe Mobile Glassboard, Non-Magnetic, 77''H x 36''W, Blue Painted Glass, Silver Frame

  • Mfr # PNT1UN7736SILBE

  • Zoro # G215764411


product price: $1,464.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Depth
19.25 in
Frame Material
Powder-Coated Steel
Frame Color
Silver
Width
36.13 in
Board Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PNT1UN7736SILBE
Zoro #
G215764411
UPC #
014935313111
Country of Origin
United States

Dimensions

Depth
19.25 in
Width
36.13 in
Height
76.5 in

Details

Frame Material
Powder-Coated Steel
Frame Color
Silver
Board Material
Glass
Board Color
Blue
Green Program
BIFMA Level 2 Certified
Standards
TAA Compliant

Description

Take collaboration to the next level with Pointe Mobile Glassboard Partition from Ghent. The dual-purpose mobile glassboard can be daisy-chained to another unit to create a unique space divider. With 15-degree angled feet, the units can create curves when chained together, allowing for versatility in dividing space. The double-sided glassboard is colored with water-based paint. Pointe Mobile Glassboard works equal as a collaboration tool and partition. Glass is a superior writing surface as it resists staining and ghosting from writing. It wipes clean easily and does not harbor bacteria or germs. As with all Ghent products, Pointe ships in worry-free packaging, designed specifically for shipping mobile glassboards and includes 4 colorful markers and an eraser.


  • Configurable, mobile divider featuring a double-sided glass writing surface.
  • Feet are intentionally angled at 15 degrees for unobstructed clearance.
  • Daisy-chain multiple units together with built-in connectors.
  • 10-year manufacturer warranty.
  • Made in USA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.