
Porcelain Whiteboard, 22-7/8x35.25", Porcelain, 22-7/8", 35-1/4", White
Mfr # IMM23WWN
Zoro # G6217167
product price:Â $255.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Height
22-7/8"
Dry Erase Width
35-1/4"
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Walnut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IMM23WWN
Zoro #
G6217167
UPC #
14935001384
Country of Origin
United States
Dimensions
Dry Erase Height
22-7/8"
Dry Erase Width
35-1/4"
Size
2'H x 3'W
Details
Item
Porcelain Whiteboard,22-7/8x35.25"
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Walnut
Color
Walnut
Board Material
Porcelain
Description
Porcelain Whiteboard,22-7/8x35.25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.