Porcelain Whiteboard, 47.75x47.75, Cherry, Porcelain, 47-3/4", 47-3/4", Cherry

  • Mfr # IMM44WCH

  • Zoro # G6216939


product price:  $443.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Dry Erase Height
47-3/4"
Dry Erase Width
47-3/4"
Board Color
Cherry
Dry Erase Surface Type
Porcelain
Frame Color
Cherry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMM44WCH
Zoro #
G6216939
UPC #
014935001858
Country of Origin
United States

Dimensions

Dry Erase Height
47-3/4"
Dry Erase Width
47-3/4"
Size
4'H x 4'W

Details

Item
Porcelain Whiteboard, 47.75x47.75, Cherry
Board Color
Cherry
Dry Erase Surface Type
Porcelain
Frame Color
Cherry
Color
Cherry
Board Material
Porcelain

Description

Porcelain Whiteboard,47.75x47.75,Cherry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.