Porcelain Whiteboard, 48.5"x72.5"Music, Porcelain, 48-1/2", 72-1/2", White

  • Mfr # GA2M46-MS

  • Zoro # G6216065


product price:  $633.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Dry Erase Height
48-1/2"
Dry Erase Width
72-1/2"
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GA2M46-MS
Zoro #
G6216065
UPC #
14935620028
Country of Origin
United States

Dimensions

Dry Erase Height
48-1/2"
Dry Erase Width
72-1/2"
Size
6'W

Details

Item
Porcelain Whiteboard,48.5"x72.5"Music
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Satin
Board Material
Porcelain

Description

Porcelain Whiteboard,48.5"x72.5"Music

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.