Porcelain Whiteboard, 48.5"x96.5", Music, Porcelain, 48-1/2", 96-1/2", White

  • Mfr # GA2M48-MS

  • Zoro # G6216038


product price:  $812.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Dry Erase Height
48-1/2"
Dry Erase Width
96-1/2"
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GA2M48-MS
Zoro #
G6216038
UPC #
014935620035
Country of Origin
United States

Dimensions

Dry Erase Height
48-1/2"
Dry Erase Width
96-1/2"
Size
8'W

Details

Item
Porcelain Whiteboard,48.5"x96.5",Music
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Satin
Board Material
Porcelain

Description

Porcelain Whiteboard,48.5"x96.5",Music

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.