Porcelain Whiteboard, 48"x48", Mahogany, Porcelain, 48", 48", White

  • Mfr # DFMMH44

  • Zoro # G6216345


product price:  $452.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Dry Erase Height
48"
Dry Erase Width
48"
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Mahogany
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DFMMH44
Zoro #
G6216345
UPC #
014935322120
Country of Origin
United States

Dimensions

Dry Erase Height
48"
Dry Erase Width
48"
Size
4'H x 4'W

Details

Item
Porcelain Whiteboard,48"x48",Mahogany
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Mahogany
Color
Mahogany

Description

Porcelain Whiteboard,48"x48",Mahogany

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.