Zoro Homepage

Rubber Bulletin Board 48-1/2"x72.5", Oak Frame

  • Mfr # WTR46-TN

  • Zoro # G6215627


product price: $244.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Size
4'W x 6'H
Board Material
Rubber
Frame Color
Oak
Frame Material
Wood
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTR46-TN
Zoro #
G6215627
UPC #
-
Country of Origin
United States

Dimensions

Size
4'W x 6'H
Board Height
48"
Board Width
72"

Details

Board Material
Rubber
Frame Color
Oak
Frame Material
Wood
Item
Rubber Bulletin Board,48.5"x72.5",Oak
Color
Tan
Features
Self-healing
Corner Shape
Rectangle
Board Surface Color
Tan
Series
WTR

Description

Rubber Bulletin Board,48.5 In.x72.5 In.,Oak

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.